Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Motor Controls


(3,771 Items)
Sub Category
AC Drives (1,080)
Remove
3 Phase 230 Volt 1/8 HP Multi Series
Remove

      Items
3 Phase 230 Volt 1/8 HP Multi Series 3 Phase 230 Volt 1/8 HP Multi Series


3 Phase 230 Volt 1/8 HP Multi Series
3 Phase 230 Volt 1/8 HP Multi Series
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB318580
Price: $170.68

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Fuji Electric Multi Series is gentler on the environment. Expanded capacity range and variation classed highest control and performance. Ideal for vertical/horizontal conveyance, simple and thorough maintenance, simple operation, and simple wiring. This model is space saving, and features built-in resistor which suppresses the inrush current generated when the motor starts. This allows you to select peripheral equipment with lower capacity when designing your system instead of the equipment needed for direct connection to the motor. Also has various convenient functions. Fully compatible with network operation. Global compatibility.
Product Specifications
ENCLOSURE IP20
POWER SUPPLY 230V
RATED CURRENT A .8
PHASES 3
HP 1/8
RATED FREQUENCY 50/60
VOLTAGE 230


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

From $495.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)