Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
55 Series Chassis Variable Voltage Supply
See all 4 items in product family

55 Series Chassis Variable Voltage Supply

Item #: WB249905

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
DART CONTROLS™ 55 SERIES VARIABLE VOLTAGE SUPPLY WITH CHASSIS
Dart Controls™ 55 series variable voltage supply is specifically designed for the vibratory feeder, fan, pump, heating and lighting industries. Variable voltage supply units feature a single-phase AC input and fully variable AC output. Ideal for shaded pole, permanent split capacitor, universal motors or any resistive load. Not for use with capacitor start motors. Operating temperature range of -10 to 45°C.

Product Specifications

    • BRANDDart Controls
    • INPUT VOLTAGE120 VAC
    • OUTPUT AMPS10
    • LENGTH INCHES 1.80
    • WIDTH INCHES2.90
    • WATTS1150
    • OUTPUT VOLTAGE0-120 VAC
    • HEIGHT INCHES2.20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!