Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
55 Series Enclosed Variable Voltage Supply
See all 4 items in product family

55 Series Enclosed Variable Voltage Supply

Item #: WB249909

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 161.95
Product Information
Customer Review
Product Q&A
DART CONTROLS™ 55 SERIES ENCLOSED VARIABLE VOLTAGE SUPPLY
Dart Controls™ 55 series variable voltage supply is specifically designed for the vibratory feeder, fan, pump, heating and lighting industries. Variable voltage supply units feature a single-phase AC input and fully variable AC output. Ideal for shaded pole, permanent split capacitor, universal motors or any resistive load. Not for use with capacitor start motors. Rugged housing with on/off power switch, power indicator and front access fuse. Features convenient input and output cords and plugs. Operating temperature range of -10 to 45°C.

Product Specifications

    • BRANDDart Controls
    • WATTS1150
    • OUTPUT VOLTAGE0-120 VAC
    • INPUT VOLTAGE120 VAC
    • WIDTH INCHES4.00
    • HEIGHT INCHES3.80
    • LENGTH INCHES 5.53
    • OUTPUT AMPS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed