Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motor, Brushless Speed Control System, BLE512AM10F-3, 30 lb-In Torque, 10 :1 Gear Ratio
See all 614 items in product family

Oriental Motor, Brushless Speed Control System, BLE512AM10F-3, 30 lb-In Torque, 10 :1 Gear Ratio

Item #: WBB1112769

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,161.00
Product Information
Product Q&A
Oriental Motor, Brushless Speed Control System, BLE512AM10F-3, 30 lb-In Torque, 10:1 Gear Ratio

The BLE Series sets a new standard for brushless motors with up to 4,000 r/min in an energy saving, compact package.Wide speed range, Excellent speed stability,Compact & high power,Energy saving, Space saving hollow shaft flat geared type, Electromagnetic brake type,IP65 Protection,8 Speed settings & torque limiting functions are available with the optional OPX-2A controller module ,3m (9.8 ft) cables included

Features:
  • Wide speed range
  • Excellent speed stability
  • Compact & high power
  • Energy saving
  • Space saving hollow shaft flat geared type
  • Electromagnetic brake type
  • IP65 Protection
  • 8 Speed settings & torque limiting functions are available with the optional OPX-2A controller module
  • 3m (9.8 ft) cables included
Permissible Overhang Load 0.39 In. From Gearhead Mounting Surface = 200 Lb, 0.79 In. From Gearhead Mounting Surface = 173 Lb.

Product Specifications

    • PERMISSIBLE LOAD INERTIA1040 Oz-In2
    • OPERATING ATMOSPHERENo Corrosive Gases Or Dust
    • ALARM OUTPUTYes
    • CE MARKINGLow Voltage Directives, EMC Directives
    • DEGREE OF PROTECTIONDriver: IP20, Motor: IP65
    • BRAKE TYPEDriver Controlled
    • VERTICAL DRIVEYes
    • MANUFACTURERS PART NUMBERBLE512AM10F-3
    • SPEED CONTROL METHODSInternal/External Potentiometer & External DC Voltage
    • OUTPUT HORSEPOWER11/6 HP
    • SPEED SETTINGS2
    • CONTROL MODULE INCLUDEDNo
    • MULTI-AXESYes
    • INSTANTANEOUS STOPYes
    • POSITION CONTROL MODENo
    • MAX EXTENSION LENGTH (M)20.4
    • VARIABLE SPEED RANGE (R/MIN)3.3 - 133
    • PRODUCT LINEOriental Motor®
    • BRANDOriental Motor®
    • MOTOR TYPEBrushless
    • MOTOR FRAME SIZE3.54 In Sq
    • POWER SUPPLYSingle-Phase 100-120 VAC
    • SHAFT TYPEHollow Shaft Flat Gearhead
    • GEAR RATIO10 :1
    • ELECTROMAGNETIC BRAKEEquipped
    • STATIC FRICTION TORQUE56 Oz-In
    • ROTOR INERTIA3.3 Oz-In2
    • PERMISSIBLE THRUST LOAD112 Lb
    • COMPONENTSBLED12AM (Driver), BLEM512M2-GFS (Motor), GFS5G100 (Gearhead)
    • ROHS COMPLIANTYes
    • SAFETY STANDARDSUL, CSA, CE
    • AMBIENT HUMIDITY85% Or Less
    • RATED TORQUE LB-IN30 Lb-In

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.