Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 614 items in product family

Oriental Motor, Brushless Speed Control System, BLE512SA-3, 3.54 lb-In Torque, Parallel Shaft

Item #: WBB1112328

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $572.00
Product Information
Product Q&A
Oriental Motor, Brushless Speed Control System, BLE512SA-3, 3.54 lb-In Torque, Parallel Shaft

The BLE Series sets a new standard for brushless motors with up to 4,000 r/min in an energy saving, compact package.Wide speed range, Excellent speed stability,Compact & high power,Energy saving,Round shaft type,IP65 Protection,8 Speed settings & torque limiting functions are available with the optional OPX-2A controller module ,3m (9.8 ft) cables included

Features:
  • Wide speed range
  • Excellent speed stability
  • Compact & high power
  • Energy saving
  • Round shaft type
  • IP65 Protection
  • 8 Speed settings & torque limiting functions are available with the optional OPX-2A controller module
  • 3m (9.8 ft) cables included
Permissible Overhang Load 0.39 In. From Shaft End = 33 Lb, 0.79 In. From Shaft End = 38 Lb.

Product Specifications

  • AMBIENT HUMIDITY85% Or Less
  • SAFETY STANDARDSUL, CSA, CE
  • RATED TORQUE LB-IN3.54 Lb-In
  • ALARM OUTPUTYes
  • CE MARKINGLow Voltage Directives, EMC Directives
  • DEGREE OF PROTECTIONDriver: IP20, Motor: IP65
  • VARIABLE SPEED RANGE (R/MIN)5 - 200
  • OPERATING ATMOSPHERENo Corrosive Gases Or Dust
  • VERTICAL DRIVENo
  • MANUFACTURERS PART NUMBERBLE512SA-3
  • SPEED CONTROL METHODSInternal/External Potentiometer & External DC Voltage
  • OUTPUT HORSEPOWER11/6 HP
  • SPEED SETTINGS2
  • CONTROL MODULE INCLUDEDNo
  • MULTI-AXESYes
  • INSTANTANEOUS STOPYes
  • POSITION CONTROL MODENo
  • BRANDOriental Motor®
  • PRODUCT LINEOriental Motor®
  • MAX EXTENSION LENGTH (M)20.4
  • MOTOR TYPEBrushless
  • MOTOR FRAME SIZE3.54 In Sq
  • POWER SUPPLYThree-Phase 200-240 VAC
  • SHAFT TYPERound Shaft
  • ELECTROMAGNETIC BRAKENot Equipped
  • ROTOR INERTIA3.3 Oz-In2
  • COMPONENTSBLEM512-A (Motor), BLED12S (Driver)
  • ROHS COMPLIANTYes
  • PERMISSIBLE LOAD INERTIA31 Oz-In2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.