Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hitachi AC Inverter, 1 HP, 200-240V, NES1-007LB

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Hitachi AC Inverter, 1 HP, 200-240V, NES1-007LB

Item #: WBB1245029

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $156.95
Product Information
Customer Review
Product Q&A
Hitachi AC Inverter, 1 HP, 200-240V, NES1-007LB

The Hitachi NE-S1 is our economical and simple to use speed control Inverter solution in the popular HP range of 1/2 to 3 HP. The NE-S1 is designed with both OEMs and System Integrators needs in mind with its ultra-compact design, and pre-configured for out of the box integration in most applications.

Documents are in PDF format

Product Specifications

    • BRANDHitachi
    • MANUFACTURERS PART NUMBERNES1-007LB
    • DESCRIPTIONAC Inverter
    • VOLTAGE RATING200-240
    • OUTPUT CURRENT AMPS4
    • PHASE3
    • HORSEPOWER1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:66