Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Motor Controls


(3,771 Items)
Sub Category
AC Drives (1,080)
Remove
Leeson AC Controls Vector Series Drive ,NEMA 4 ,1/2HP,2.4Amp,115/230V
Remove

      Items
Leeson AC Controls Vector Series Drive ,NEMA 4 ,1/2HP,2.4Amp,115/230V Leeson AC Controls Vector Series Drive ,NEMA 4 ,1/2HP,2.4Amp,115/230V


Leeson AC Controls Vector Series Drive ,NEMA 4 ,1/2HP,2.4Amp,115/230V
Leeson AC Controls Vector Series Drive ,NEMA 4 ,1/2HP,2.4Amp,115/230V
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587775
Price: $341.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

With its power range up to 25 HP, its flexibility and low price, the SM2 Flux Vector Series inverters excel in applications where inverter technology was once considered too costly. Applications would include packaging machinery, food processing, machinery, material handling/conveying systems and HVAC systems. They carry four modes of operation - V/Hz, Enhanced V/Hz, Vector Speed and Torque.

Product Specifications
HORSEPOWER 1/2
ENCLOSURE NEMA 4
VOLTAGE 115/230
HEIGHT INCHES 8
DEPTH INCHES 4.47
APPLICATIONS Dependant Upon Motor Application
BRAND Leeson
LEESON CATALOG NUMBER 174652.00
WIDTH INCHES 6.28
OUTPUT CURRENT AMPS 2.4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

From $495.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)