Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors AC Controls Vector Series Drive ,NEMA 4 ,10HP 11.0 Amps,575V Input

Leeson Motors AC Controls Vector Series Drive ,NEMA 4 ,10HP 11.0 Amps,575V Input

Item #: WBB588014

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $879.00
Product Information
Customer Review
Product Q&A
With its power range up to 25 HP, its flexibility and low price, the SM2 Flux Vector Series inverters excel in applications where inverter technology was once considered too costly. Applications would include packaging machinery, food processing, machinery, material handling/conveying systems and HVAC systems. They carry four modes of operation - V/Hz, Enhanced V/Hz, Vector Speed and Torque.

Product Specifications

    • HORSEPOWER10
    • ENCLOSURENEMA 4
    • VOLTAGE480/590
    • DEPTH INCHES8
    • WIDTH INCHES8.04
    • LEESON CATALOG NUMBER174668.00
    • BRANDLeeson
    • HEIGHT INCHES10
    • OUTPUT CURRENT AMPS11
    • APPLICATIONSDependant Upon Motor Application

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!