Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors AC Controls  VFD Drive, NEMA 1, 1PH, 1/4HP, 115/230V

Leeson Motors AC Controls VFD Drive, NEMA 1, 1PH, 1/4HP, 115/230V

Item #: WBB587783

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $860.00 Save up to 54%
Price: $396.95
Product Information
Customer Review
Product Q&A
Our Micro Series line of compact inverters offer "Big drive" features for adapting standard or premium efficient three-phase motors to adjustable speed operation. They utilize the latest technology in software and power conversion circuitry. They are easy to program and read-out in plain English, eliminating the frustration and time involved in trying to translate symbols. NEMA 4/12 (IP65/IP54) rugged steel enclosures are offered in either a Food-Safe Epoxy Finish or in 300-Series Stainless Steel. Some higher HP inverters are only offered as NEMA 12, having an external cooling fan. Built-in thermal overload protection reduces additional costs. Heavy duty wiring terminals and accessible conduit openings reduce installation time.

Product Specifications

    • HORSEPOWER1/4
    • ENCLOSURENEMA 1
    • PHASE1
    • VOLTAGE115/230
    • BRANDLeeson
    • APPLICATIONSDependant Upon Motor Application
    • LENGTH INCHES23
    • LEESON CATALOG NUMBER174930.00
    • WIDTH INCHES16-1/2
    • HEIGHT INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:64