Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Motor Controls


(3,771 Items)
Sub Category
AC Drives (1,080)
Remove
Leeson AC Controls Washdown Duty Micro Series Drive VFD,NEMA 4/12,1PH,1/4HP,120/240V
Remove

      Items
Leeson AC Controls Washdown Duty Micro Series Drive VFD,NEMA 4/12,1PH,1/4HP,120/240V Leeson AC Controls Washdown Duty Micro Series Drive VFD,NEMA 4/12,1PH,1/4HP,120/240V


Leeson AC Controls Washdown Duty Micro Series Drive VFD,NEMA 4/12,1PH,1/4HP,120/240V
Leeson AC Controls Washdown Duty Micro Series Drive VFD,NEMA 4/12,1PH,1/4HP,120/240V
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587811
List Price $1,199.00    Save 43%
Price: $684.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Our Micro Series line of compact inverters offer "Big drive" features for adapting standard or premium efficient three-phase motors to adjustable speed operation. They utilize the latest technology in software and power conversion circuitry. They are easy to program and read-out in plain English, eliminating the frustration and time involved in trying to translate symbols. Complete rugged steel enclosures offer protection that is not always provided with plastic enclosures. Built-in thermal overload protection reduces additional costs. Heavy duty wiring terminals and accessible conduit openings reduce installation time.

Product Specifications
HORSEPOWER 1/4
BRAND Leeson
PHASE 1
VOLTAGE 120/240
ENCLOSURE TYPE NEMA 4
LENGTH INCHES 23
CATALOG NO. 174996.00
APPLICATIONS Dependant Upon Motor Application
HEIGHT INCHES 15
WIDTH INCHES 16-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

From $495.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)