Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rail Mounting Base -RMA-C1-0.75

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Rail Mounting Base -RMA-C1-0.75

Item #: WB249968

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 20.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
FUJI FRENIC MINI INVERTERS
Rail Mounting Base
Rail mounting base allows Frenic Mini Inverters (sold separately) to be installed on a DIN rail (35mm wide).

Product Specifications

    • BRANDFuji Electric
    • MANUFACTURERS PART NUMBERRMA-C1-0.75
    • TYPERail Mounting Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed