Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VARIDYNE 2, Variable Frequency Drives, 1.5 HP, 1 OR 3-Phase Motor, VFKBD200110
See all 17 items in product family

VARIDYNE 2, Variable Frequency Drives, 1.5 HP, 1 OR 3-Phase Motor, VFKBD200110

Item #: WBB467490

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $346.95 ea.
6+ $333.95 ea.
Product Information
Customer Review
Product Q&A
US Motors VARIDYNE 2, Variable Frequency Drives, 1.5 HP, 1 OR 3-Phase Motor
  • VARIDYNE 2
  • Variable Frequency Drives

Documents are in PDF format

Product Specifications

    • BRANDUS Motors
    • MANUFACTURERS PART NUMBERVFKBD200110
    • VOLTAGE200-240
    • PHASES1 or 3
    • PHASE1 OR 3
    • HP1.5
    • HERTZ60/50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!