Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme AE020100 AE Series 100 VA 200/220/440 208/230/460 240/480 Pri-V 23/110 24/115 25/120 Sec-V
See all 47 items in product family

Acme AE020100 AE Series 100 VA 200/220/440 208/230/460 240/480 Pri-V 23/110 24/115 25/120 Sec-V

Item #: WBB606936

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($140.85)

Price: $46.95
Product Information
Product Q&A
AE Series - 100 VA, 200/220/440, 208/230/460, 240/480 Pri.-V -- 23/110, 24/115, 25/120 Sec.-V

Features

  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • Integrally molded terminal blocks with isolation barriers to prevent arc over, terminal blocks allow full access for ring terminals for easy installation and solid termination
  • Heavy gauge steel mounting feet
  • Available factory or field installed fuse blocks provide integral fusing on the primary or primary and secondary
  • Dual labeling for easy product identification when equipped with a fuse block
  • 55° C Temperature rise
  • 105° C Insulation Class
  • 200/220/440, 208/230/460, 240/480 Primary Volts; 23/110, 24/115, 25/120 Secondary Volts; 1° 50/60 Hz

Product Specifications

  • MANUFACTURERS PART NUMBERAE02-0100
  • PHASESSingle Phase
  • HERTZ50/60 Hz
  • CERTIFICATIONSUL, cUL
  • MADE IN U.S.A.Yes
  • PRIMARY VOLTS200/220/440, 208/230/460, 240/480
  • SECONDARY VOLTS23/110, 24/115, 25/120
  • MANUFACTURERS LIMITED WARRANTY10-Years
  • SERIESAE
  • VA RATING100
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.