Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Low Voltage DC PWM Drive - 12VDC-10/120w

Model #: WBB288802

MPN #: 65E10-12

Low Voltage DC PWM Drive - 12VDC-10/120w

Product Description

Low Voltage DC PWM Drive - 12VDC

Provides smooth variable speed capability for mobile equipment. Increases range or running time of battery operated equipment through high efficiency. Allows reduction in battery size w/out loss of operating range. Automatic compensation to allow for declining battery voltage. Speed regulation is ±1% of base speed. Adjustable maximum speed. Adjustable minimum speed. Adjustable I.R. compensation. Adjustable current limit. Adjustable acceleration speed. Maintains variable speed control as batteries discharge. 5K ohm speed pot with 8" leads, knob and dial included Speed adjustment using 5K ohm speed pot or 0-10 VDC analog input signal. Inhibit terminal permits optional start-stop without breaking battery line

This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759