Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 140741, Disconnect Switch, 30 amp fused, 4 Pole, Back Panel Mount
See all 25 items in product family

Advance Controls 140741, Disconnect Switch, 30 amp fused, 4 Pole, Back Panel Mount

Item #: WBB613838

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 105.95
Product Information
Customer Review
Product Q&A
Disconnect Switch, 30 amp fused, 4 Pole, Back Panel Mount

Unique 30 amp Disconnect with built in 3 pole Class CC fuse holder, 1 non-fused power pole. Lockable Handle and shaft included

Product Specifications

    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER140741
    • COLORGray
    • VOLTAGE600 VAC
    • CERTIFICATIONSUL 508 Listed, cUL, CE
    • POLES4
    • WEIGHT LBS.7 lbs
    • MOUNTING STYLEDIN/Screw
    • AWG16 - 8 wag
    • ENVIRONMENTAL RATINGIP65 - Handle
    • GP AMPS30

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Disconnect switch 30 amp 3 phase fused

Your review: I ordered this for a replacement on a machine that had a worn out ABB disconnect. This disconnect was much smaller but had the same 3 phase fused and 1 other pole unfused. This is a complete kit which contained everything needed to make an easy replacement.

Pros: Complete replacement kit or new installation kit. Works great. Built well and priced competitive to other brands out there.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!