Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 107698, Enclosed 30 Amp Disconnect Switch, Non-Fused, Type 1 Metal Enclosure
See all 25 items in product family

Advance Controls 107698, Enclosed 30 Amp Disconnect Switch, Non-Fused, Type 1 Metal Enclosure

Item #: WBB613455

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 251.95
Product Information
Customer Review
Product Q&A
Enclosed 30 Amp Disconnect Switch, Non-Fused, Type 1 Metal Enclosure

  • Load Break Disconnect Switch has easily accessible, finger safe, oversized box lug style terminals with combination screw heads that are furnished open, ready to wire.
  • Compact space saving design
  • Straight line wiring
  • Long Life Double Break Contacts (Ag Ni), RoHS Compliant
  • One piece internal Operating Assembly provides positive contact movement
  • Lockable Handle Assembly Type IP65 (4X) accepts up to three (3) padlocks - NOT FURNISHED
  • Operating Shaft is center mounted for easy - balanced operation
  • ADD-ON Auxiliary Contact Block available
  • ADD-ON Non Fused 30 Amp Power Poles available
  • 4 Power Poles - 3 Fused and 1 Non-Fused
  • NO SAG SHAFT - Shaft goes completely through the switch to provide maximum shaft rigidity

Product Specifications

    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER107698
    • COLORLight Gray
    • VOLTAGE600 VAC
    • CERTIFICATIONSUL 508 Listed, cUL, CE
    • ENVIRONMENTAL RATINGNEMA Type 1
    • GP AMPS30
    • AWG#8
    • CONSTRUCTIONMetal Enclosure
    • POLES4
    • WEIGHT LBS9 lbs
    • FUSE TYPEClass J
    • HEIGHT10 in
    • WIDTH8 in
    • DEPTH4 in

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!