Advance Controls 128534, Enclosed Single Phase Disconnect, Manual Motor Controller
See all 25 items in product family

Advance Controls 128534, Enclosed Single Phase Disconnect, Manual Motor Controller

Item #: WBB613368

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $53.95
Product Information
Customer Review
Product Q&A
Enclosed Single Phase Disconnect, Manual Motor Controller

Economical UL Listed Non-Fused Disconnect Switch and Manual Motor Controller for many Single & Three Phase applications. These Disconnects, available as an "open" component for panel/equipment mounting or Enclosed in a weatherproof Type 4X non-metallic en

Product Specifications

    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER128534
    • COLORLight Gray
    • VOLTAGE600 VAC
    • CERTIFICATIONSUL 508 Listed, cUL, CE
    • HP RATING AT 1 PHASE 230 VOLTS3 HP
    • WIDTH3-1/8"
    • HEIGHT4-5/16"
    • MOUNTING STYLEEnclosed
    • ENVIRONMENTAL RATINGIP65 - Handle/Enclosure
    • CONSTRUCTIONPlastic Enclosure
    • HANDLE TYPERed/Yellow Lockable
    • ENCLOSURE MATERIALType 4X, Plastic
    • GP AMPS20
    • DEPTH2 7/8"
    • POLES2
    • AWG12 AWG
    • PHASES1
    • HP RATING AT 1 PHASE 120 VOLTS1 HP
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
54.166.80.147:24