Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Disconnect Switches

Disconnect Switches are crucial components in electrical systems designed to ensure the safe isolation of equipment from power sources. This disconnection from power sources is needed during equipment maintenance, repair, or other operational purposes. The switch design is easy to operate, making the switches efficient and user-friendly. Construction from materials like metal and plastic is robust, ensuring long-term use. Ideal for use in various settings, such as electrical maintenance, manufacturing, and other industrial applications.
52 Results

Availability

Amperage

View All Amperage

Voltage

Brand

View All Height
52 Results
Compare
BESTSELLER
1
1
$84.95
Ships within 1 Business Day

Amperage

25 A

AWG

10+

Max Voltage

600 V

Width

3.7 in

Compare
1
1
$159.95
Ships within 1 Business Day

Amperage

125 A

AWG

1+

Max Voltage

600V V

Width

3.07 in

Compare
2
2
Minimum purchase quantity is 2
$62.95
Ships within 1 Business Day

AWG

12 AWG

Width

3-1/8 in

Depth

2-7/8 in

Certifications

UL 508 Listed, cUL, CE

Compare
1
1
$63.95
Ships within 1 Business Day

Amperage

25 A

AWG

10+

Max Voltage

600V V

Width

1.73 in

Compare
4
4
Minimum purchase quantity is 4
$24.00
Ships within 1 Business Day

AWG

12 AWG

Width

1.75 in

Depth

1.5 in

Compare
1
1
$64.95
Ships in 2 Business Days

Amperage

25 A

AWG

10+

Max Voltage

600V V

Width

1.73 in