Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Motor Controls


(3,771 Items)
Sub Category
Enclosures (58)
Remove
DIN Rail Use with Box Size 4.33x2.95, 4.33x4.33, and 5.90x4.33
Remove

      Items
DIN Rail Use with Box Size 4.33x2.95, 4.33x4.33, and 5.90x4.33 DIN Rail Use with Box Size 4.33x2.95, 4.33x4.33, and 5.90x4.33


DIN Rail Use with Box Size 4.33x2.95, 4.33x4.33, and 5.90x4.33
DIN Rail Use with Box Size 4.33x2.95, 4.33x4.33, and 5.90x4.33
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB613525
Price: $4.61

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

DIN Rail Use with Box Size 4.33x2.95, 4.33x4.33, and 5.90x4.33

Pre-cut DIN rail for Enclosures. Standard 35 mm Zinc Oxide Plated Steel.

Product Specifications
CERTIFICATIONS UL 508 Listed, cUL
MANUFACTURERS PART NUMBER 293331
WEIGHT LBS .1 lbs
COLOR Silver


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Item # N5SPPSL - 4, N5 (22 mm) Separate Metal Enclosures (No Operators)

Item # N5SPPSL - 4, N5 (22 mm) Separate Metal Enclosures (No Operators)

From $74.95
More Info
Add to Cart
Plastic Enclosure Opaque Cover No Knockouts 2.95 in X 2.56 in X 4.33 in

Plastic Enclosure Opaque Cover No Knockouts 2.95 in X 2.56 in X 4.33 in

From $11.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)