Advance Controls 293235, Plastic Enclosure Clear Cover Polycarbonate w/ Knockout 4.33 X 3.94 X 5.9
See all 37 items in product family

Advance Controls 293235, Plastic Enclosure Clear Cover Polycarbonate w/ Knockout 4.33 X 3.94 X 5.9

Item #: WBB613830

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.25
Product Information
Customer Review
Product Q&A
Plastic Enclosure Clear Cover Polycarbonate with Knockouts 4.33 in X 3.94 in X 5.9 in

ACI Non-Metallic Enclosures with Opaque or Clear lids are UL Listed boxes great for mounting all kinds of Electric and Electronic Control Components. Optional full mounting plates made from steel or DIN Rail mounting points.

Product Specifications

    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER293235
    • COLORLight Gray
    • CERTIFICATIONSUL E121410 CSA LR96758 CE
    • WEIGHT LBS.8 lbs
    • HEIGHT5.9 in
    • WIDTH4.33 in
    • DEPTH3.94 in
    • ENVIRONMENTAL RATINGIP65, Type 4X/4/12/3R/1
    • CONSTRUCTIONNoryl/Polycarbonite
    • OPERATION TEMPERATURE- 40° to +260° F ( - 40° to +125 Deg C)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!