Advance Controls 293261, Plastic Enclosure Opaque Cover No Knockouts 5.9 in X 5.9 in X 5.9 in
See all 37 items in product family

Advance Controls 293261, Plastic Enclosure Opaque Cover No Knockouts 5.9 in X 5.9 in X 5.9 in

Item #: WBB613855

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 67.17
Product Information
Customer Review
Product Q&A
Plastic Enclosure Opaque Cover No Knockouts 5.9 in X 5.9 in X 5.9 in

ACI Non-Metallic Enclosures with Opaque or Clear lids are UL Listed boxes great for mounting all kinds of Electric and Electronic Control Components. Optional full mounting plates made from steel or DIN Rail mounting points.

Product Specifications

    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER293261
    • COLORLight Gray
    • CERTIFICATIONSUL E121410 CSA LR96758 CE
    • HEIGHT5.9 in
    • WIDTH5.9 in
    • DEPTH5.9 in
    • ENVIRONMENTAL RATINGIP65, Type 4X/4/12/3R/1
    • CONSTRUCTIONNoryl/Polycarbonite
    • OPERATION TEMPERATURE- 40° to +260° F ( - 40° to +125 Deg C)
    • WEIGHT LBS.8 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!