Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 293754, Plastic Enclosure Opaque Cover w/NPT Knockouts 8.66 in X 2.59 In X 11.81 in
See all 37 items in product family

Advance Controls 293754, Plastic Enclosure Opaque Cover w/NPT Knockouts 8.66 in X 2.59 In X 11.81 in

Item #: WBB613450

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $62.95
Product Information
Customer Review
Product Q&A
Plastic Enclosure Opaque Cover with NPT Knockouts 8.66 in X 2.59 In X 11.81 in

ACI Non-Metallic Enclosures with Opaque or Clear lids are UL Listed boxes great for mounting all kinds of Electric and Electronic Control Components. Optional full mounting plates made from steel or DIN Rail mounting points.

Product Specifications

    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER293754
    • COLORLight Gray
    • OPERATION TEMPERATURE- 40° to +260° F ( - 40° to +125 Deg C)
    • WIDTH8.66 in
    • ENVIRONMENTAL RATINGIP65, Type 4X/4/12/3R/1
    • HEIGHT11.81 in
    • WEIGHT LBS.1 lbs
    • CONSTRUCTIONNoryl/Polycarbonite
    • DEPTH2.59 In

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:62