Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 104479, 30mm Non Metallic, Non Illuminated, 3 Pos. Maintained, Selector Switch
See all 144 items in product family

Advance Controls 104479, 30mm Non Metallic, Non Illuminated, 3 Pos. Maintained, Selector Switch

Item #: WBB614184

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.50
Product Information
Customer Review
Product Q&A
30mm Non Metallic, Non Illuminated, 3 Pos. Maintained, Knob Type Selector Switch

22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.

Product Specifications

    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER104479
    • COLORBlack
    • VOLTAGE600 VAC
    • CERTIFICATIONSUL 508 Listed, cUL
    • MOUNTING STYLE30mm Hole
    • HEIGHT33mm
    • WIDTH36mm
    • DEPTH55mm
    • AUXILIARY CONTACTS2NO
    • AWG12 AWG
    • GP AMPS10
    • WEIGHT LBS.2 lbs
    • CONSTRUCTIONSelf Extinguishing Plastic
    • ENVIRONMENTAL RATINGIP65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!