Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Motor Controls


(3,771 Items)
Sub Category
Key and Push Button Operated (690)
Remove
Lamp-Incandescent, 12V
Remove

      Items
Lamp-Incandescent, 12V Lamp-Incandescent, 12V


Lamp-Incandescent, 12V
Lamp-Incandescent, 12V
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB614087
Price: $3.19

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lamp-Incandescent, 12V

Lamp for Lampholder. 2.4 Watt Max.

Product Specifications
WEIGHT LBS .6 lbs
VOLTAGE 12 Volt
CERTIFICATIONS UL 508 Listed, cUL
MANUFACTURERS PART NUMBER 106295


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Item # N5CLAD, Pilot Lights - Standard

Item # N5CLAD, Pilot Lights - Standard

From $3.74
More Info
Add to Cart
Siemens 3SB36486BA50 Pilot Light, Blue, Full Voltage, LED, 120V, Rings, Complete Unit

Siemens 3SB36486BA50 Pilot Light, Blue, Full Voltage, LED, 120V, Rings, Complete Unit

From $32.95
More Info
Add to Cart
Siemens 52PL4J3XB Pilot Light, Transformer 480V, LED, Green, Plastic

Siemens 52PL4J3XB Pilot Light, Transformer 480V, LED, Green, Plastic

From $119.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)