Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Motor Controls


(3,769 Items)
Sub Category
Manual Motor Starters (384)
Remove
Item # GME05, Enclosures for GMK Series
Remove

      Items
Item # GME05, Enclosures for GMK Series Item # GME05, Enclosures for GMK Series


Item # GME05, Enclosures for GMK Series
Email This Page Printer Friendly Version
Item # GME05, Enclosures for GMK Series
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB525592
Price: $29.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Item # GME05
  • Enclosures for GMK Series

    Features:

    • Designed enclosure for TYPE GMK manual motor starters
    • Surface mount of Flush mount available
    • General purpose (IP41) or Dust-Water protection (IP55) available
  • Product Specifications
    APPROVALS US, CSA
    ITH RATED THERMAL CURRENT 25
    POWER DISSIPATION PER POLE AC1 6
    UE RATED OPERATIONAL VOLTAGE 690
    FULL LOAD CURRENT RANGE MINIMUM 20
    FULL LOAD CURRENT RANGE MAXIMUM 25
    OPENING TIME 7
    STUNT RELEASE CONSUMPTION DC 1
    HP RATING AT 3 PHASE 460 VOLTS 15
    WIRING CAPACITY RIGID 00000 2 wires of 6 mm2
    WIRING CAPACITY FLEXIBLE 00000 2 wires of 4 mm2
    MAGNETIC TRIPPING CURRENT AMP 300
    WIRING CAPACITY FLEXIBLE WI 2 wires of 0.75 mm2
    WIRING CAPACITY RIGID WIRE 2 wires of 0.75 mm2
    INDIVIDUAL MOTOR CLASS K5 MAXIMUM 90
    MECHANICAL ENDURANCE 105operations
    ELECTRICAL ENDURANCE CATEGORY 105operations
    MAXIMUM OPERATING RATE 40 operations/h
    THERMAL SYMMETRICAL OVERLOAD Class 10
    THERMAL ASSYMETRICAL OVERLOAD To IEC 947-4-1
    THERMAL TEMPERATURE COMPENSATION -5 to +40
    MAGNETIC 12 x Max. Thermal Setting value
    STUNT RELEASE OPERATING VOLTAGE 0.7 - 1.2 Ue 100% ED
    STUNT RELEASE CONSUMPTION AC 2.2 VA
    UNDERVOLTAGE RELEASE OPERATION 0.85 - 1.1 Ue 100% ED
    UNDERVOLTAGE RELEASE BREAKING 0.75 - 0.35 Ue
    UNDERVOLTAGE RELEASE CONSUMPTION 1W|2.2 VA
    CATEGORY NBSP AC3, DC4
    HP RATING AT 3 PHASE 575 VOLTS 20
    UI RATED INSULATION VOLTAGE 690
    HP RATING AT 1 PHASE 115 VOLTS 2
    HP RATING AT 3 PHASE 230 VOLTS 7.5
    TERMINAL TYPE M4, Pozidriv, safety flange screws
    FREQUENCY LIMIT 40-60
    POWER POLES N# O# 3
    CONFORMITY TO STANDARDS IEC 947-2, IEC 947-4-1, VDE 0660


    Have a Question About This Product? - Chat live with a representative


    Give Us Your Feedback On This Page
    * Help us continuously improve by reporting any errors or omissions on this page including:
     Incorrect or confusing information
     Misspellings or bad grammar
     Page not loading correctly or generating an error
     I did not find what I was looking for
     I found this item for a lower price.
     Other
    Please provide an example of any missing or incorrect information.
    * Comments:
    * Email Address:

    * Verification: (Type the characters you see below)
    If you need immediate assistance, please call 1.888.978.7759.


    Compact Starter w/Start-Stop Reset 8.5-12.5 amps, 120V, C09 Contactor

    Compact Starter w/Start-Stop Reset 8.5-12.5 amps, 120V, C09 Contactor

    From $177.95
    More Info
    Add to Cart
    Siemens 14FUF32AF NEMA Size 2 Starter SSOR 13-52A, 120VAC

    Siemens 14FUF32AF NEMA Size 2 Starter SSOR 13-52A, 120VAC

    From $615.00
    More Info
    Add to Cart


    Need Assistance? Call Us
    1.888.978.7759

    global industrial live chat
    Get The HOTTEST News and Deals
    QUICK ORDER



    Material Handling

    Storage & Shelving

    Workbench & Shop Desks

    Packaging & Supplies

    Furniture & Office

    Foodservice & Appliances

    Janitorial & Maintenance

    Tools & Instruments

    Fasteners & Hardware

    Motors & Power Transmission

    HVAC/R & Fans

    Electrical & Bulbs

    Plumbing Supplies

    Safety & Medical


    Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
    Global Industrial Canada
    Solution Graphics Google Plus Google Plus
    Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
    Shop With Confidence - 30 Day Satisfaction Guarantee
    (84)