Springer Controls GMKO-N, Manual Motor Starter, 25.0-32.0 Amp, Mag. Trip 380 Amp

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Springer Controls GMKO-N, Manual Motor Starter, 25.0-32.0 Amp, Mag. Trip 380 Amp

Item #: WBB525329

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $205.00 Save up to 55%
Price: $ 92.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Springer Controls GMKO-N, Manual Motor Starter, 25.0-32.0 Amp, Mag. Trip 380 Amp

These Springer Controls GMK motor protection switches are true manual motor starters.

A model GMK motor protection switch is a three-pole horsepower-rated switch that combines motor thermal overload protection and magnetic short circuit protection in one compact unit. The GMK series is ideal for applications requiring multi-motor protection; these starters can be group fused. Any of these switches can be wired for single phase applications per the wiring diagram included in the box. All GMK manual motor starters are specifically engineered with a comprehensive list of motor protection features. These motor protection switches are available in a range from 0-32 amps. All poles are open for both thermal and magnetic trips. Easy operation with start and stop buttons maximize user control. The GMK line features differential protection against asymmetrical overloads (single phase protection.) All of these manual motor starters feature class 10 overload protection. These starters sport ambient temperature compensation from 23 Fahrenheit – 104 Fahrenheit. An instant magnetic trip activates when current through the relay is 12 times the maximum thermal setting. The terminals of these starters are easily accessible yet protected from accidental contact. All of these GMK switches are suitable up to 690V.

Model GMK motor protection switches are designed for easy din-rail mounting. Single switch enclosures specifically designed for these starters are also available from Global Industrial Equipment. All of these switches are UL listed, CSA approved, and meet international standards.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERGMKO-N
    • COLORGray
    • CONTACT TYPE1 N.O.
    • VOLTAGEUp to 690V
    • CERTIFICATIONSUL, CSA
    • HP RATING AT 1 PHASE 230 VOLTS5
    • HP RATING AT 3 PHASE 460 VOLTS25
    • PUSH BUTTON TYPEIntegrated/Interlocked
    • MAGNETIC TRIPPING CURRENT AMP380
    • HP RATING AT 3 PHASE 230 VOLTS10
    • HP RATING AT 1 PHASE 115 VOLTS2
    • PHASESuitable for Single or Three Phase
    • ENCLOSURE MATERIALPolycarbonate
    • FLA 115V32
    • FLA 230V32
    • FLA 460V32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!