AC Motor Starters
Availability
Voltage
Phase
Brand
Height
Color
Price
NEMA 4X Enclosed Motor Starter, 16A, 3PH, Direct Online, Start/Stop, 250-500V, 16-20A
Phase
Three Phase
Color
Gray
Advance Controls 133121, Three Phase Compact Starter w/Start-Stop Reset 1.4-2.1 amps - 230 VAC
Phase
3
Coil Voltage
230 V
Certifications
Components Are UL 508 Listed, cUL, CE
Color
Gray
Advance Controls 133152, Three Phase Compact Starter w/Start-Stop Reset 12.5-18 amps - 460 VAC
Phase
3
Coil Voltage
460 V
Certifications
Components Are UL 508 Listed, cUL, CE
Color
Gray
NEMA 4X Enclosed Motor Starter, 52A, 1PH, Separate Coil Voltage, Start/Stop, 100-250V, 44-53A
Phase
Single Phase
Color
Gray
Advance Controls 133162, Three Phase Compact Starter w/Start-Stop Reset 22-30 amps - 460 VAC
Phase
3
Coil Voltage
460 V
Certifications
UL E121410 CSA LR96758 CE
Color
Gray
NEMA 4X Enclosed Motor Starter, 52A, 1PH, Separate Coil Voltage, Start/Stop, 100-250V, 36-47A
Phase
Single Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 52A, 3PH, Separate Coil Voltage, Start/Stop, 250-500V, 25-33A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 26A, 3PH, Remote Start, Start/Stop, 250-500V, 10-13A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 26A, 3PH, Separate Coil Voltage, Start/Stop, 100-250V, 24-29A
Phase
Three Phase
Color
Gray
Advance Controls 133137, Three Phase Compact Starter w/Start-Stop Reset 3.5-5.0 amps - 460 VAC
Phase
3
Coil Voltage
460 V
Certifications
Components Are UL 508 Listed, cUL, CE
Color
Gray
NEMA 4X Enclosed Motor Starter, 65A, 1PH, Remote Start, Start/Stop, 100-250V, 50-60A
Phase
Single Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 38A, 1PH, Direct Online, Start/Stop, 100-250V, 16-20A
Phase
Single Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 65A, 1PH, Separate Coil Voltage, Start/Stop, 100-250V, 57-67A
Phase
Single Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 38A, 1PH, Remote Start Terminals, Start/Stop, 100-250V, 24-29A
Phase
Single Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 65A, 1PH, Remote Start Terminals, Start/Stop, 100-250V, 50-60A
Phase
Single Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 38A, 1PH, Remote Start Terminals, Start/Stop, 100-250V, 20-24A
Phase
Single Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 38A, 3PH, Separate Coil Voltage, Start/Stop, 250-500V, 16-20A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 65A, 1PH, Remote Start Terminals, Start/Stop, 100-250V, 57-67A
Phase
Single Phase
Color
Gray
Phase
Single Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 26A, 1PH, Direct Online, Start/Stop, 100-250V, 16-20A
Phase
Single Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 52A, 1PH, Remote Start Terminals, Start/Stop, 100-250V, 44-53A
Phase
Single Phase
Color
Gray
Advance Controls 133141, Three Phase Compact Starter w/Start-Stop Reset 5.5-8.5 amps - 230 VAC
Phase
3
Coil Voltage
230 V
Certifications
Components Are UL 508 Listed, cUL, CE
Color
Gray
NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Reset Button, 100-250V, 1.7-2.3A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 16A, 3PH, Remote Start, Start/Stop, 100-250V, 4.2-5.7A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 26A, 3PH, Direct Online, Start/Stop, 250-500V, 20-24A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 26A, 3PH, Direct Online, Start/Stop, 100-250V, 20-24A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 52A, 3PH, Separate Coil Voltage, Start/Stop, 250-500V, 30-40A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 26A, 3PH, Direct Online, Start/Stop, 100-250V, 13-16A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 52A, 1PH, Remote Start, Start/Stop, 100-250V, 44-53A
Phase
Single Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 26A, 3PH, Separate Coil Voltage, Start/Stop, 100-250V, 16-20A
Phase
Three Phase
Color
Gray
Advance Controls 133091, Three Phase Compact Starter w/Reset only 5.5-8.5 amps - 230 VAC
Phase
3
Coil Voltage
230 V
Certifications
Components Are UL 508 Listed, cUL, CE
Color
Gray
Phase
Single Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 38A, 3PH, Remote Start Terminals, Reset Button, 250-500V, 24-29A
Phase
Three Phase
Color
Gray
Advance Controls 133052, Compact Starter w/Start-Stop Reset 8.5-12.5 amps, 120V, C09 Contactor
Phase
1
Coil Voltage
120 V
Certifications
Components Are UL 508 Listed, cUL, CE
Color
Gray
NEMA 4X Enclosed Motor Starter, 26A, 3PH, Remote Start Terminals, Reset Button, 250-500V, 24-29A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 16A, 1PH, Separate Coil Voltage, Start/Stop, 100-250V, 13-16A
Phase
Single Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 9A, 1PH, Remote Start Terminals, Start/Stop, 100-250V, 1.7-2.3A
Phase
Single Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 38A, 3PH, Remote Start Terminals, Start/Stop, 100-250V, 29-35A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 16A, 3PH, Separate Coil Voltage, Reset Button, 100-250V, 16-20A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 9A, 3PH, Separate Coil Voltage, Start/Stop, 250-500V, 3.1-4.2A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 52A, 3PH, Remote Start, Start/Stop, 250-500V, 22-28A
Phase
Three Phase
Color
Gray
NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start, Start/Stop, 100-250V, 4.2-5.7A
Phase
Three Phase
Color
Gray