

 |
Browse Motor Controls (3,769 Items) |
|
 |
Siemens 3SB35002QA11 Selector Switch, Return From Right, Black, 2 Position, Round-Metal |
| |
|
 |
|
 |
|
 |
|
|
|
Siemens 3SB35002QA11 Selector Switch, Return From Right, Black, 2 Position, Round-Metal
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships same day
Stock No: WBB597608
|
|
|
|
Price: $12.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Selector Switch, Return From Right, Black, 2 Position, Round-Metal
The Siemens SIRIUS Pilot Device family includes, pilot lights, pushbuttons, and selector switches in both plastic and heavy duty metal versions. Mounting of SIRIUS Pilot Devices is 50% faster than convention devices due to the unique single screw installation.
|
| Product Specifications |
| BRAND |
Siemens |
| OPERATOR TYPE |
Standard Lever |
| INCLUDES |
Operator And Knob |
| OPERATION |
Spring Return From Right |
| POSITIONS |
2 |
| TYPE |
Non-Illuminated |
| NUMBER OF DIRECTIONS |
2 |
| NEMA |
1, 3, 4, 4X, 12 |
| MANUFACTURERS PART NUMBER |
3SB35002QA11 |
| CONSTRUCTION |
Metal |
| COLOR |
Black |
|
|
|
|
|
|