Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siemens 52SB2BDB Selector Switch, Return Left & Right, Long Lever, 3 Position
See all 14 items in product family

Siemens 52SB2BDB Selector Switch, Return Left & Right, Long Lever, 3 Position

Item #: WBB597916

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($659.45)

Price: $59.95
Product Information
Product Q&A
Selector Switch, Return Left & Right, Long Lever, 3 Position

Siemens 30mm Command52 Pilot Device family includes, pilot lights, pushbuttons, and selector switches in a heavy duty metal version. Each unit has alone piece casting, stainless steel springs, and superior gasketing to prevent oil, water and dust from penetrating the operator and the contact blocks. The meet NEMA Type 1, 3, 3R, 4, 4X, 12 and 13.

Product Specifications

    • BRANDSiemens
    • MANUFACTURERS PART NUMBER52SB2BDB
    • COLORBlack
    • CONSTRUCTIONMetal
    • POSITIONS3
    • TYPENon-Illuminated
    • INCLUDESOperator And Knob
    • OPERATOR TYPEGlove Hand Lever
    • OPERATIONSpring Return From Left And Right
    • NUMBER OF DIRECTIONS3
    • NEMA1, 3, 3R, 4, 4X, 12, 13
    • NEMA SIZE00
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $16.00 with this comparable product +
Item #: WBB525675
globalindustrial.com
Usually ships in 2 to 5 days
(0)
$43.95