Advance Controls 128450, Three Phase Drum Switch Momentary
See all 4 items in product family

Advance Controls 128450, Three Phase Drum Switch Momentary

Item #: WBB613406

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $65.95
Product Information
Customer Review
Product Q&A
Three Phase Drum Switch Momentary

Economical UL Listed Reversing Drum Switch Manual Motor Controller for many Single & Three Phase applications. These Drum Switches are Enclosed in a weatherproof IP65 non-metallic enclosure with a Lever Handle and "FWD-OFF-REV" Legend Plate. UL Listed as

Product Specifications

    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER128450
    • COLORLight Gray
    • VOLTAGE600 VAC
    • CERTIFICATIONSUL 508 Listed, cUL
    • HP RATING AT 1 PHASE 120 VOLTS--
    • HP RATING AT 1 PHASE 240 VOLTS--
    • HP RATING AT 1 PHASE 230 VOLTS--
    • PHASES3
    • GP AMPS20
    • WEIGHT LBS.1 lbs
    • HP RATING AT 3 PHASE 460 VOLTS10 HP
    • AWG12 AWG
    • DEPTH2 7/8"
    • WIDTH3-1/8"
    • HEIGHT4-5/16"
    • HP RATING AT 3 PHASE 200/208 VOLTS5 HP
    • HP RATING AT 3 PHASE 230 VOLTS5 HP
    • ENCLOSURE MATERIALType 4X, Plastic
    • CONSTRUCTIONPlastic Enclosure
    • ENVIRONMENTAL RATINGIP65 - Handle/Enclosure
    • MOUNTING STYLEEnclosed
    • HP RATING AT 3 PHASE 575 VOLTS7.5 HP
    • HANDLE TYPEBlack Lever
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
54.211.179.232:60