Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
5" Diameter 48 Frame (400)
Remove
Fasco D2834, 5-5/8" Motor - 208-230 Volts 1075 RPM
Remove

      Items
Fasco D2834, 5-5/8" Motor - 208-230 Volts 1075 RPM Fasco D2834, 5-5/8" Motor - 208-230 Volts 1075 RPM


Fasco D2834, 5-5/8" Motor - 208-230 Volts 1075 RPM
Fasco D2834, 5-5/8" Motor - 208-230 Volts 1075 RPM
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB186071
Quantity Discount
QTY Price
1-5 $86.95 ea.
6+ $82.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Fasco 5-5/8" Permanent Split Capacitor Motor - 208-230 Volts 1075 RPM

  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame
  • Permanent Split Capacitor


Product Specifications
AMPS 2
BEARING TYPE Sleeve
BRAND Fasco
DIAMETER INCHES 5-5/8
HERTZ (HZ) 60
HORSEPOWER 1/3
LENGTH LESS SHAFT INCHES 4
MANUFACTURERS PART NUMBER D2834
ROTATION CW
VOLTAGE 208 - 230
SPEEDS 1
APPROVAL UL and CSA
SHAFT DIMENSION INCHES 1/2 x 4-1/4
MOTOR TYPE Permanent Split Capacitor
MOUNT TYPE 4 Tapped Holes
OVERLOAD Automatic
RPM 1075
ENCLOSURE TYPE Totally Enclosed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


A.O. Smith BDH1106, Direct Drive Blower Motor - 460 Volts 1100 RPM

A.O. Smith BDH1106, Direct Drive Blower Motor - 460 Volts 1100 RPM

From $173.95
More Info
Add to Cart
Fasco D776, 5-5/8" Air Conditioner Motor - 115 Volts 1625 RPM

Fasco D776, 5-5/8" Air Conditioner Motor - 115 Volts 1625 RPM

From $168.95
More Info
Add to Cart
Fasco D7909, 5-5/8" Motor - 208-230 Volts 1075 RPM

Fasco D7909, 5-5/8" Motor - 208-230 Volts 1075 RPM

From $55.95
More Info
Add to Cart
A.O. Smith ORM5458, 5 5/8" Condenser Fan Motor - 208-230 Volts 1075 RPM

A.O. Smith ORM5458, 5 5/8" Condenser Fan Motor - 208-230 Volts 1075 RPM

From $56.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)