Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century F273, C-Face Ventilator Motor 1140 RPM 115 Volts 5.0 Amps
See all 32 items in product family

Century F273, C-Face Ventilator Motor 1140 RPM 115 Volts 5.0 Amps

Item #: WBB245445

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $305.95 ea.
4+ $303.95 ea.
Product Information
Customer Review
Product Q&A
C-Face Ventilator Motor 1140 RPM 115 Volts 5.0 Amps

  • Ball Bearing
  • Class B Insulation
  • Drip Proof
  • Split Phase
  • Reversible
  • No Base
  • Keyed Shaft

Product Specifications

    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz1140
    • FRAME56
    • HORSEPOWER1/4
    • MANUFACTURERS PART NUMBERF273
    • ROTATIONReversible
    • VOLTAGE115
    • OVERLOADAutomatic
    • MOUNT TYPEC-Face
    • RPM1140
    • SERVICE FACTOR1.35
    • SHAFT DIAMETER INCHES5/8
    • SHAFT DIMENSION INCHES5/8 x 2.25
    • SHAFT LENGTH INCHES2-1/4
    • SHAFT TYPESingle
    • SPEEDS1
    • DIAMETER INCHES6-1/2
    • ENCLOSURE TYPEOpen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!