Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
6" Diameter 56 Frame (165)
Remove
A.O.Smith F263,C-Face Ventilator Motor 1725 RPM 115 Volts 6.8 Amps
Remove

      Items
A.O.Smith F263,C-Face Ventilator Motor 1725 RPM 115 Volts 6.8 Amps A.O.Smith F263,C-Face Ventilator Motor 1725 RPM 115 Volts 6.8 Amps


A.O.Smith F263,C-Face Ventilator Motor 1725 RPM 115 Volts 6.8 Amps
A.O.Smith F263,C-Face Ventilator Motor 1725 RPM 115 Volts 6.8 Amps
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB245447
Quantity Discount
QTY Price
1-5 $347.95 ea.
6+ $331.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

C-Face Ventilator Motor 1725 RPM 115 Volts 6.8 Amps

  • Ball Bearing
  • Class B Insulation
  • Drip Proof
  • Split Phase
  • Reversible
  • No Base
  • Keyed Shaft
Product Specifications
BEARING TYPE Ball
BRAND A.O. Smith
DIAMETER INCHES 6-1/2
FRAME 56
HORSEPOWER 1/2-1/6
MANUFACTURERS PART NUMBER F263
ROTATION Reversible
VOLTAGE 115
OVERLOAD Automatic
SPEEDS 2
SHAFT TYPE Single
ENCLOSURE TYPE Open
SHAFT DIMENSION INCHES 5/8 x 2.25
SHAFT DIAMETER INCHES 5/8
SERVICE FACTOR 1.25
RPM 1725
MOUNT TYPE C-Face
SHAFT LENGTH INCHES 2-1/4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


A.O. Smith H686, 6-1/2" Condenser Fan Motor - 460/200-230 Volts 850 RPM

A.O. Smith H686, 6-1/2" Condenser Fan Motor - 460/200-230 Volts 850 RPM

From $319.95
More Info
Add to Cart
A.O. Smith OKR1096, 6-1/2" Condenser Fan Motor - 460/208-230 Volts 1140 RPM

A.O. Smith OKR1096, 6-1/2" Condenser Fan Motor - 460/208-230 Volts 1140 RPM

From $248.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)