Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century SGF2054H, Fan and Blower Motor Split Phase 230 Volts 1725/1140 RPM 1/2~1/6 HP
See all 6 items in product family

Century SGF2054H, Fan and Blower Motor Split Phase 230 Volts 1725/1140 RPM 1/2~1/6 HP

Item #: WBB245407

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $193.95 ea.
4+ $191.95 ea.
Product Information
Customer Review
Product Q&A
Fan and Blower Motor Split Phase 230 Volts 1725/1140 RPM 1/2~1/6 HP

  • Reversible
  • Belt Drive
  • 2 Speed
  • 2-Winding Variable Torque

Product Specifications

    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1725/1140
    • FRAME56
    • HORSEPOWER1/2-1/6
    • MANUFACTURERS PART NUMBERSGF2054H
    • ROTATIONReversible
    • VOLTAGE230
    • SHAFT TYPESingle
    • SPEEDS2
    • SHAFT LENGTH INCHES1-7/8
    • SHAFT DIAMETER INCHES5/8
    • SERVICE FACTOR1.00
    • RPM1725/1140
    • OVERLOADAutomatic
    • MOUNT TYPEResilient Base
    • ENCLOSURE TYPEOpen
    • DIAMETER INCHES6-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!