Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
6" Diameter 56 Frame (165)
Remove
Marathon Motors HVAC Motor, H219, 5KH49PN6069, 1/3HP, 1140RPM, 115V, 1 PH, 56CZ FR
Remove

      Items
Marathon Motors HVAC Motor, H219, 5KH49PN6069, 1/3HP, 1140RPM, 115V, 1 PH, 56CZ FR Marathon Motors HVAC Motor, H219, 5KH49PN6069, 1/3HP, 1140RPM, 115V, 1 PH, 56CZ FR


Marathon Motors HVAC Motor, H219, 5KH49PN6069, 1/3HP, 1140RPM, 115V, 1 PH, 56CZ FR
Picture may not represent actual product
Marathon Motors HVAC Motor, H219, 5KH49PN6069, 1/3HP, 1140RPM, 115V, 1 PH, 56CZ FR
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB871814
Price: $298.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors HVAC Motor, H219, 5KH49PN6069, 1/3HP, 1140RPM, 115V, 1 PH, 56CZ FR

Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.
Click for Connection Drawing


Product Specifications
BRAND Marathon Motors
MOUNTING C Face Footless
DUTY Continuous
FRAME 56CZ
HORSEPOWER 1/3 @ 60 Hz
AMBIENT TEMP C 40
WEIGHT LBS 468
MANUFACTURERS PART NUMBER H219
UL Recognized Construction
CSA Y
VOLTAGE 115 @ 60 Hz
PHASE 1
INSULATION CLASS F
ENCLOSURE DP
BEARING-DRIVE-END Ball
SERVICE FACTOR 1.35 @ 60 Hz
RPM 1140 @ 60 Hz
IP CODE 55
STARTING TYPE Across the Line
NEMA DESIGN 1VT
CE Y
OPPOSITE END BEARING SIZE 6210
DRIVE END BEARING SIZE 6311
ORIENTATION Horizontal
60 HERTZ FL AMPS 7.0
MODEL NUMBER 5KH49PN6069
ASSEMBLY F1 (F2 Modification Available)
OPPOSITE END BEARING Ball
KVA-CODE J


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


A.O. Smith H686, 6-1/2" Condenser Fan Motor - 460/200-230 Volts 850 RPM

A.O. Smith H686, 6-1/2" Condenser Fan Motor - 460/200-230 Volts 850 RPM

From $319.95
More Info
Add to Cart
A.O. Smith OKR1096, 6-1/2" Condenser Fan Motor - 460/208-230 Volts 1140 RPM

A.O. Smith OKR1096, 6-1/2" Condenser Fan Motor - 460/208-230 Volts 1140 RPM

From $248.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)