Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Marathon Motors HVAC Motor, HG182, 5KH49MN6060, 1/4HP, 1140RPM, 115/230V, Split PH, 56 FR
See all 68 items in product family

Marathon Motors HVAC Motor, HG182, 5KH49MN6060, 1/4HP, 1140RPM, 115/230V, Split PH, 56 FR

Item #: WBB872045

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $304.95 ea.
4+ $301.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors HVAC Motor, HG182, 5KH49MN6060, 1/4HP, 1140RPM, 115/230V, Split PH, 56 FR

Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.

Documents are in PDF format

Product Specifications

    • BRANDMarathon Motors
    • MOUNTINGResilient Base
    • MOTOR RPM 60Hz1140 @ 60 Hz
    • DUTYContinuous
    • FRAME56
    • VOLTS115/230 @ 60 Hz
    • HORSEPOWER1/4 @ 60 Hz
    • AMBIENT TEMP C40
    • WEIGHT LBS25
    • ULY
    • ROTATIONSelect Counter Clockwise
    • CSAY
    • CATALOG NO.HG182
    • NEMA DESIGNM
    • STARTING TYPESwitch and Mech
    • RPM1140 @ 60 Hz
    • SERVICE FACTOR1 @ 60 Hz
    • PHASESplit
    • INSULATION CLASSB
    • ENCLOSURETEFC
    • BEARING-DRIVE-ENDBall
    • OPPOSITE END BEARINGBall
    • KVA-CODEN
    • MODEL NUMBER5KH49MN6060
    • 60 HERTZ FL AMPS5.6/2.8
    • ORIENTATIONHorizontal or Vertical
    • DRIVE END BEARING SIZE6203
    • OPPOSITE END BEARING SIZE6203

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!