Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Marathon Motors HVAC Motor, HG188, 5KH49UN6064, 1/2HP, 1140RPM, 115V, Split PH, 56 FR
See all 68 items in product family

Marathon Motors HVAC Motor, HG188, 5KH49UN6064, 1/2HP, 1140RPM, 115V, Split PH, 56 FR

Item #: WBB871735

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $428.95 ea.
4+ $424.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors HVAC Motor, HG188, 5KH49UN6064, 1/2HP, 1140RPM, 115V, Split PH, 56 FR

Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.

Documents are in PDF format

Product Specifications

    • BRANDMarathon Motors
    • MOUNTINGResilient Base
    • MOTOR RPM 60Hz1140 @ 60 Hz
    • DUTYContinuous
    • FRAME56
    • VOLTS115 @ 60 Hz
    • HORSEPOWER1/2 @ 60 Hz
    • AMBIENT TEMP C40
    • WEIGHT LBS40
    • ULY
    • ROTATIONSelect Counter Clockwise
    • CSAY
    • CATALOG NO.HG188
    • MODEL NUMBER5KH49UN6064
    • 60 HERTZ FL AMPS9
    • RPM1140 @ 60 Hz
    • INSULATION CLASSB
    • PHASESplit
    • DRIVE END BEARING SIZE6203
    • SERVICE FACTOR1 @ 60 Hz
    • BEARING-DRIVE-ENDBall
    • STARTING TYPESwitch and Mech
    • ENCLOSURETEFC
    • OPPOSITE END BEARING SIZE6203
    • KVA-CODEM
    • OPPOSITE END BEARINGBall
    • ORIENTATIONHorizontal or Vertical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!