Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
6" Diameter 56 Frame (165)
Remove
Leeson 11960.00, 3-Phase Motor 1/.33HP, 1725/1140RPM, 56H, /208-230V, 60HZ, 40C, 1.0SF, Resilient
Remove

      Items
Leeson 11960.00, 3-Phase  Motor 1/.33HP, 1725/1140RPM, 56H, /208-230V, 60HZ, 40C, 1.0SF, Resilient Leeson 11960.00, 3-Phase Motor 1/.33HP, 1725/1140RPM, 56H, /208-230V, 60HZ, 40C, 1.0SF, Resilient


Leeson 11960.00, 3-Phase  Motor 1/.33HP, 1725/1140RPM, 56H, /208-230V, 60HZ, 40C, 1.0SF, Resilient
Leeson 11960.00, 3-Phase Motor 1/.33HP, 1725/1140RPM, 56H, /208-230V, 60HZ, 40C, 1.0SF, Resilient
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB588303
List Price $826.00    Save 42%
Price: $481.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Industrial quality, resilient mounted, ball bearing motors for fan and blower service.  Moderate starting torque electrical design to reduce stress on the fan blades during start-up.  Suitable for belt-driven fans or fan-on-shaft applications.  Self-ventilated design, may be mounted outside of the fan's airflow.

Product Specifications
BRAND Leeson
MOUNTING Resilient
CONSTRUCTION Rolled Steel
FRAME 56H
HORSEPOWER 1/.33
AMBIENT TEMP C 40C
CATALOG NO. 111960.00
VOLTAGE 208-230
RPM 1725/1140
HERTZ 60
PHASE 3
ENCLOSURE TYPE DP
APPLICATIONS Ventilators, Cooling Fans, Farm Ag Fans, Heating And Ventilation Fans


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


A.O. Smith H686, 6-1/2" Condenser Fan Motor - 460/200-230 Volts 850 RPM

A.O. Smith H686, 6-1/2" Condenser Fan Motor - 460/200-230 Volts 850 RPM

From $319.95
More Info
Add to Cart
A.O. Smith OKR1096, 6-1/2" Condenser Fan Motor - 460/208-230 Volts 1140 RPM

A.O. Smith OKR1096, 6-1/2" Condenser Fan Motor - 460/208-230 Volts 1140 RPM

From $248.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)