Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors 115778.00, 3-Phase  Motor 1HP, 1140RPM, 56, DP, 208-230/460V, 60HZ, 40C, 1.15SF
See all 14 items in product family

Leeson Motors 115778.00, 3-Phase Motor 1HP, 1140RPM, 56, DP, 208-230/460V, 60HZ, 40C, 1.15SF

Item #: WBB588312

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $589.00 Save up to 40%
Qty Price
1-2 $366.95 ea.
3+ $351.95 ea.
Product Information
Customer Review
Product Q&A
Industrial quality, resilient mounted, ball bearing motors for fan and blower service.  Moderate starting torque electrical design to reduce stress on the fan blades during start-up.  Suitable for belt-driven fans or fan-on-shaft applications.  Self-ventilated design, may be mounted outside of the fan's airflow.

Product Specifications

    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1140
    • CONSTRUCTIONRolled Steel
    • FRAME56
    • HORSEPOWER1
    • AMBIENT TEMP C40C
    • LENGTH INCHES19-5/8
    • CATALOG NO.115778.00
    • VOLTAGE208-230/460
    • COMPATIBLE WITH/REPLACESMarathon X513
    • APPLICATIONSGear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
    • ENCLOSURE TYPEDP
    • HERTZ60
    • PHASE3
    • RPM1140
    • HEIGHT INCHES11-1/4
    • WIDTH INCHES10-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:23