Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors 111957.00, 3-Phase Motor .5/.22HP, 1725/1140RPM, 56H, DP, 60HZ, Cont, 40C, 460V
See all 14 items in product family

Leeson Motors 111957.00, 3-Phase Motor .5/.22HP, 1725/1140RPM, 56H, DP, 60HZ, Cont, 40C, 460V

Item #: WBB588279

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,010.00 Save up to 51%
Qty Price
1-3 $499.95 ea.
4+ $495.95 ea.
Product Information
Customer Review
Product Q&A
Industrial quality, resilient mounted, ball bearing motors for fan and blower service.  Moderate starting torque electrical design to reduce stress on the fan blades during start-up.  Suitable for belt-driven fans or fan-on-shaft applications.  Self-ventilated design, may be mounted outside of the fan's airflow.

Product Specifications

    • BRANDLeeson
    • MOUNTINGResilient
    • MOTOR RPM 60Hz1725/1140
    • CONSTRUCTIONRolled Steel
    • FRAME56H
    • HORSEPOWER.5/.22
    • AMBIENT TEMP C40C
    • LENGTH INCHES14
    • CATALOG NO.111957.00
    • VOLTAGE460
    • HEIGHT INCHES9
    • HERTZ60
    • RPM1725/1140
    • PHASE3
    • ENCLOSURE TYPEDP
    • WIDTH INCHES8
    • APPLICATIONSVentilators, Cooling Fans, Farm Ag Fans, Heating And Ventilation Fans

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!