Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Belted Fan & Blower Motors (111)
Remove
Leeson 191871.00, Single Phase Motor 1/3HP, 1625RPM, 48, TENV, 115/230V, 60HZ, Auto, Special
Remove

      Items
Leeson 191871.00, Single Phase  Motor 1/3HP, 1625RPM, 48, TENV, 115/230V, 60HZ, Auto, Special Leeson 191871.00, Single Phase Motor 1/3HP, 1625RPM, 48, TENV, 115/230V, 60HZ, Auto, Special


Leeson 191871.00, Single Phase  Motor 1/3HP, 1625RPM, 48, TENV, 115/230V, 60HZ, Auto, Special
Leeson 191871.00, Single Phase Motor 1/3HP, 1625RPM, 48, TENV, 115/230V, 60HZ, Auto, Special
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587280
List Price $226.00    Save 42%
Price: $130.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LEESON FHP Commercial Duty totally enclosed, air over fan motors for air circulators where motor is mounted directly to fan column. Energy efficient, permanent split capacitor type design eliminates the centrifugal switch for "three phase" reliability. Totally enclosed ball bearing design for commercial and industrial environments. Automatic thermal overload protection, reversible. Heavy-gauge steel yoke is welded to the motor frame. Four 10-32 mounting studs are extended 1.0" on 5.14" bolt circle for mounting of fan shroud. Motors are UL and CSA Recognized for both the U.S. and Canadian markets.

Product Specifications
BRAND Leeson
MOUNTING Special
CONSTRUCTION Rolled Steel
FRAME 48
HORSEPOWER 1/3
CATALOG NO. 191871.00
VOLTAGE 115/230
HERTZ 60
ENCLOSURE TYPE TENV
RPM 1625
PHASE 1
APPLICATIONS Dairies, Beverage Plants, Food Processing, Slaughter Houses, Bakeries, Pharmaceu


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors 3615, Belted Fan & Blower, 1/6 HP, 1-Phase, 1725 RPM Motor

US Motors 3615, Belted Fan & Blower, 1/6 HP, 1-Phase, 1725 RPM Motor

From $65.95
More Info
Add to Cart
Leeson M900195.00, Single Phase Fan & Blower Motor 1/4HP, 1725RPM, 48, Dp, 60HZ, Cont, Auto, 1.35SF

Leeson M900195.00, Single Phase Fan & Blower Motor 1/4HP, 1725RPM, 48, Dp, 60HZ, Cont, Auto, 1.35SF

From $110.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)