Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,199 Items)
Sub Category
Belted Fan & Blower Motors (111)
Remove
Leeson 191868.00, Single Phase Motor 1/4HP, 1725RPM, 48, Dp, 115/230V, 60HZ, Cont, Auto, 1.35S
Remove

      Items
Leeson 191868.00, Single Phase  Motor 1/4HP, 1725RPM, 48, Dp, 115/230V, 60HZ, Cont, Auto, 1.35S Leeson 191868.00, Single Phase Motor 1/4HP, 1725RPM, 48, Dp, 115/230V, 60HZ, Cont, Auto, 1.35S


Leeson 191868.00, Single Phase  Motor 1/4HP, 1725RPM, 48, Dp, 115/230V, 60HZ, Cont, Auto, 1.35S
Email This Page Printer Friendly Version
Leeson 191868.00, Single Phase Motor 1/4HP, 1725RPM, 48, Dp, 115/230V, 60HZ, Cont, Auto, 1.35S
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587629
List Price $207.00    Save 42%
Price: $120.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LEESON FHP Commercial Duty, split phase motors with moderate starting torque, designed for continuous duty on ventilation fans, blowers and other belt driven or fan on shaft applications. Resilient base for quiet operation. Prelubricated ball bearings for long life in commercial and industrial environments. Has automatic thermal overload and built-in terminal panel style connection provisions.

Product Specifications
BRAND Leeson
MOUNTING Resilient
CONSTRUCTION Rolled Steel
FRAME 48
HORSEPOWER 1/4
CATALOG NO. 191868.00
VOLTAGE 115/230
APPLICATIONS Dairies, Beverage Plants, Food Processing, Slaughter Houses, Bakeries, Pharmaceu
HERTZ 60
RPM 1800
PHASE 1
ENCLOSURE TYPE DP


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors 3615, Belted Fan & Blower, 1/6 HP, 1-Phase, 1725 RPM Motor

US Motors 3615, Belted Fan & Blower, 1/6 HP, 1-Phase, 1725 RPM Motor

From $65.95
More Info
Add to Cart
Leeson M900195.00, Single Phase Fan & Blower Motor 1/4HP, 1725RPM, 48, Dp, 60HZ, Cont, Auto, 1.35SF

Leeson M900195.00, Single Phase Fan & Blower Motor 1/4HP, 1725RPM, 48, Dp, 60HZ, Cont, Auto, 1.35SF

From $110.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)