Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors 191908.00, Single Phase Motor .25HP, 1625RPM, 48Y, TENV, 115/230V, 60HZ, Auto, 1SF
See all 35 items in product family

Leeson Motors 191908.00, Single Phase Motor .25HP, 1625RPM, 48Y, TENV, 115/230V, 60HZ, Auto, 1SF

Item #: WBB587456

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $207.00 Save up to 42%
Qty Price
1-3 $121.95 ea.
4+ $119.95 ea.
Product Information
Customer Review
Product Q&A
LEESON FHP Commercial Duty totally enclosed, air over fan motors for air circulators where motor is mounted directly to fan column. Energy efficient, permanent split capacitor type design eliminates the centrifugal switch for "three phase" reliability. Totally enclosed ball bearing design for commercial and industrial environments. Automatic thermal overload protection, reversible. Heavy-gauge steel yoke is welded to the motor frame. Four 10-32 mounting studs are extended 1.0" on 5.14" bolt circle for mounting of fan shroud. Motors are UL and CSA Recognized for both the U.S. and Canadian markets.

Product Specifications

    • BRANDLeeson
    • MOUNTINGSpecial
    • MOTOR RPM 60Hz1625
    • CONSTRUCTIONRolled Steel
    • FRAME48Y
    • HORSEPOWER.25
    • CATALOG NO.191908.00
    • VOLTAGE115/230
    • HERTZ60
    • RPM1625
    • PHASE1
    • ENCLOSURE TYPETENV
    • APPLICATIONSVentilators, Cooling Fans, Farm Ag Fans, Heating And Ventilation Fans, Air Condi

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!