Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors M900277.00, Single Phase  Motor .33/, 11HP, 1725/1140RPM.56, Dp, 60HZ, Cont, Auto
See all 22 items in product family

Leeson Motors M900277.00, Single Phase Motor .33/, 11HP, 1725/1140RPM.56, Dp, 60HZ, Cont, Auto

Item #: WBB587658

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $363.00 Save up to 40%
Qty Price
1-2 $226.95 ea.
3+ $217.95 ea.
Product Information
Customer Review
Product Q&A
Designed for use in residential and commercial fans and blowers where low starting torque is required. (Air conditioners, roof ventilators and exhaust fans.) Ball bearings. NEMA Service factors. Resilient "cradle" style base.

Product Specifications

    • BRANDLeeson
    • MOUNTINGResilient Base-Extended Studs
    • MOTOR RPM 60Hz1725/1140
    • CONSTRUCTIONRolled Steel
    • FRAME56
    • HORSEPOWER.33/.11
    • AMBIENT TEMP C40C
    • CATALOG NO.M900277.00
    • VOLTAGE115
    • COMPATIBLE WITH/REPLACESMarathon B388
    • ENCLOSURE TYPEDP
    • HERTZ60
    • RPM1725/1140
    • APPLICATIONSVentilators, Cooling Fans, Farm Ag Fans, Heating And Ventilation Fans, Air Condi
    • PHASE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:27