Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Belted Fan & Blower Motors (111)
Remove
US Motors 3621, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor
Remove

      Items
US Motors 3621, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor US Motors 3621, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor


US Motors 3621, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor
US Motors 3621, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB465628
Quantity Discount
QTY Price
1-5 $103.95 ea.
6+ $98.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

US Motors Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor
  • Belted Fan & Blower
  • Split Phase
  • Open Dripproof (ODP)
  • Resilient Base
  • Single Speed
Product Specifications
MOUNTING Cradle
HERTZ (HZ) 60
HORSEPOWER 1/3
VOLTAGE 115
LOCKED ROTOR AMPS 29.49
INSULATION CLASS B
RUN CAPACITOR VOLTAGE 440
BREAK DOWN TORQUE 47.32 OZFT
SERVICE FACTOR 1.35
RPM 1725
LOCKED ROTOR TORQUE 24.22 OZFT
PHASE 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors 3615, Belted Fan & Blower, 1/6 HP, 1-Phase, 1725 RPM Motor

US Motors 3615, Belted Fan & Blower, 1/6 HP, 1-Phase, 1725 RPM Motor

From $65.95
More Info
Add to Cart
Leeson M900195.00, Single Phase Fan & Blower Motor 1/4HP, 1725RPM, 48, Dp, 60HZ, Cont, Auto, 1.35SF

Leeson M900195.00, Single Phase Fan & Blower Motor 1/4HP, 1725RPM, 48, Dp, 60HZ, Cont, Auto, 1.35SF

From $110.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)