Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Hot Water Circulating Pump Motors (42)
Remove
Alltemp CP-R1352, 5.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 1/6 HP, 5A
Remove

      Items
Alltemp CP-R1352, 5.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 1/6 HP, 5A Alltemp CP-R1352, 5.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 1/6 HP, 5A


Alltemp CP-R1352, 5.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 1/6 HP, 5A
Alltemp CP-R1352, 5.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 1/6 HP, 5A
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB600030
Price: $175.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

5.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 1/6 HP, 5A

Residential And Commercial Replacements For Armstrong And Bell & Gossett Circulator Pump "Power Packs". Available In 115, 230, 460 And 575 Volt.

Product Specifications
AMPS 5
BEARING TYPE Ball
MOUNTING Flange
DIAMETER INCHES 5.5"
FRAME 48
HORSEPOWER 1/6
LENGTH LESS SHAFT INCHES 7.25
MANUFACTURERS PART NUMBER CP-R1352
ROTATION Reversible
VOLTAGE 115
PRODUCT GROUPING Hot Water Circulator Pump Motors
HERTZ 60
DESCRIPTION Hot Water Circulator Pump Motor
PHASE Single
SPEEDS 1
RPM 1725
MOTOR TYPE SP
ENCLOSURE TYPE Open
PROTECTION DEGREE 50
SHAFT LENGTH X DIAMETER 0.5" x 1/2"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Alltemp CP-R1350, 5.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 1/12 HP, 2.5A

Alltemp CP-R1350, 5.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 1/12 HP, 2.5A

From $142.95
More Info
Add to Cart
US Motors 3255, Hot Water Circulating Pump, 1/12 HP, 1-Phase, 1725 RPM Motor

US Motors 3255, Hot Water Circulating Pump, 1/12 HP, 1-Phase, 1725 RPM Motor

From $118.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)