Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Condenser Fan Motors (305)
Remove
Rotom CF-3733, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/3
Remove

      Items
Rotom CF-3733, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/3 Rotom CF-3733, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/3


Rotom CF-3733, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/3
Rotom CF-3733, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/3
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB600049
Price: $58.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

5.5" Dia. Permanent Split Capacitor Residential Condenser Fan Motor w/ Ball Bearings - 1/3 HP, 2.8A

Residential Condenser Fan Motors Feature A Run Capacitor For Energy Efficiency, Totally Enclosed For All Angle Mounting, Ball Bearings For Longer Life, Reversible Rotation For Versatility And Automatic Overload Protection For Safety.

Product Specifications
AMPS 2.8
BEARING TYPE Ball
BRAND Rotom
MOUNTING Belly Band, Bolts
DIAMETER INCHES 5.5"
FRAME 48
HORSEPOWER 1/3
LENGTH LESS SHAFT INCHES 5.15
MANUFACTURERS PART NUMBER CF-3733
ROTATION Reversible
VOLTAGE 208/230
MOTOR TYPE PSC
RPM 1075
SHAFT LENGTH X DIAMETER 1/2" x 6.0"
CAPACITOR REQUIRED (MFD/VOLTS) 7.5/370
PRODUCT GROUPING Condenser Fan Motors
ENCLOSURE TYPE Totally Enclosed
PROTECTION DEGREE 65
DESCRIPTION 5.5" Diameter Permanent Split Capacitor Residential Condenser Fan Motor
PHASE Single
SPEEDS 1
HERTZ 60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Alltemp M5-T2529, 6.5" Dia. Three Phase Commercial Condenser Fan Motor - 1/2 HP, 0.8A

Alltemp M5-T2529, 6.5" Dia. Three Phase Commercial Condenser Fan Motor - 1/2 HP, 0.8A

From $231.95
More Info
Add to Cart
 Rotom CF-3726, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/6

Rotom CF-3726, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/6

From $45.95
More Info
Add to Cart
US Motors 1859, Condenser Fan, 1/6 HP, 1-Phase, 1075 RPM Motor

US Motors 1859, Condenser Fan, 1/6 HP, 1-Phase, 1075 RPM Motor

From $54.95
More Info
Add to Cart
 Rotom M5-S1502, 5.5" Dia. Single Phase Commercial Condenser Fan Motor - 1/3 HP,

Rotom M5-S1502, 5.5" Dia. Single Phase Commercial Condenser Fan Motor - 1/3 HP,

From $195.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)