Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rotom M5-1504, 5.5" Dia. Single Phase Commercial Condenser Fan Motor - 1/2 HP, 4
See all 14 items in product family

Rotom M5-1504, 5.5" Dia. Single Phase Commercial Condenser Fan Motor - 1/2 HP, 4

Item #: WBB600091

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3
$239.95 ea.
4+ $225.95 ea.
Product Information
Product Q&A
5.5" Dia. Single Phase Permanent Split Capacitor Commercial Condenser Fan Motor - 1/2 HP, 4.0/2.0A

Commercial Condenser Fan Motors Are Reversible In Rotation For Convenience And Feature Ball Bearings, Automatic Overload Protection, High Ambient Temperature Ratings And A Unique "Fan Canopy" Design That Both Cools And Protects The Motor For Longer Life. These Are Available In 200/230/460 Volt And 575 Volt.

Product Specifications

    • AMPS4.0/2.0
    • BEARING TYPEBall
    • BRANDAlltemp
    • MOUNTINGBolt
    • MOTOR RPM 60Hz1075
    • FRAME48
    • HORSEPOWER1/2
    • LENGTH LESS SHAFT INCHES6.99
    • MANUFACTURERS PART NUMBERM5-S1504
    • ROTATIONReversible
    • VOLTAGE200/230/460
    • PRODUCT GROUPINGCondenser Fan Motors
    • HERTZ60
    • DESCRIPTION5.5" Diameter Single Phase Permanent Split Capacitor Commercial Condenser Fan Mo
    • PHASESingle
    • SPEEDS1
    • RPM1075
    • MOTOR TYPEPSC
    • ENCLOSURE TYPESemi-Enclosed
    • DIAMETER INCHES5.5"
    • CAPACITOR REQUIRED (MFD/VOLTS)7.5/440
    • SHAFT LENGTH X DIAMETER3.85" x 1/2"
    • PROTECTION DEGREE70