Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alltemp M5-T2533, 6.5" Dia. Three Phase Commercial Condenser Fan Motor - 1/2 HP, 1A
See all 21 items in product family

Alltemp M5-T2533, 6.5" Dia. Three Phase Commercial Condenser Fan Motor - 1/2 HP, 1A

Item #: WBB599997

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $298.95 ea.
4+ $281.95 ea.
Product Information
Product Q&A
6.5" Dia. Three Phase Commercial Condenser Fan Motor - 1/2 HP, 1A

Commercial Condenser Fan Motors Are Reversible In Rotation For Convenience And Feature Ball Bearings, Automatic Overload Protection And High Ambient Temperature Ratings. These Are Available In 200/230/460 Volt And 575 Volt.

Product Specifications

    • AMPS1
    • BEARING TYPEBall
    • BRANDAlltemp
    • MOUNTINGBolt
    • MOTOR RPM 60Hz1075
    • FRAME56
    • HORSEPOWER1/2
    • LENGTH LESS SHAFT INCHES10.31
    • MANUFACTURERS PART NUMBERM5-T2533
    • ROTATIONReversible
    • VOLTAGE575
    • PROTECTION DEGREE60
    • SHAFT LENGTH X DIAMETER6" x 5/8"
    • CAPACITOR REQUIRED (MFD/VOLTS)Three Phase
    • PRODUCT GROUPINGCondenser Fan Motors
    • HERTZ60
    • DESCRIPTION6.5" Diameter Three Phase Commercial Condenser Fan Motor
    • PHASEThree
    • SPEEDS1
    • MOTOR TYPEThree Phase
    • ENCLOSURE TYPESemi-Enclosed
    • DIAMETER INCHES6.5"
    • RPM1075