Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Marathon Motors Condenser Fan Motor, K1403, 1/2HP, 1140 RPM, 200-230/460 V, 3 PH, 48Z FR, OPEN
See all 92 items in product family

Marathon Motors Condenser Fan Motor, K1403, 1/2HP, 1140 RPM, 200-230/460 V, 3 PH, 48Z FR, OPEN

Item #: WBB872010

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $338.95 ea.
4+ $318.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Condenser Fan Motor, K1403, 1/2HP, 1140 RPM, 200-230/460 V, 3 PH, 48Z FR, OPEN

Direct drive condenser fans mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain. These motors need to be mounted within the airflow of the fan for proper cooling.

Documents are in PDF format

Product Specifications

    • BRANDMarathon Motors
    • MOTOR RPM 60Hz1140 @ 60 Hz
    • DUTYContinuous
    • FRAME48Z
    • VOLTS200-230/460 @ 60 Hz
    • HORSEPOWER1/2 @ 60 Hz
    • AMBIENT TEMP C65
    • WEIGHT LBS20
    • ULY
    • CSAY
    • CATALOG NO.K1403
    • MODEL NUMBER5K36PN345S
    • PHASE3
    • THERMAL PROTECTIONAutomatic
    • INSULATION CLASSB
    • NEMA DESIGNB
    • BEARING-DRIVE-ENDBall
    • OPPOSITE END BEARINGBall
    • 60 HERTZ FL AMPS2.2-2.6/1.3
    • ORIENTATIONHorizontal or Vertical
    • KVA-CODEK
    • RPM1140 @ 60 Hz
    • ENCLOSUREOPEN
    • STARTING TYPESquirrel Cage Induction
    • SERVICE FACTOR1 @ 60 Hz
    • DRIVE END BEARING SIZE6203
    • OPPOSITE END BEARING SIZE6203

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.255.164:68